FORMAT

FORMAT Milling cutter HPC lg. SCTiALN type INOX 35/38deg.T3 16mm

  • ERIKS:14569729
  • Manufacturer:4317784551762
Image 1
Solid carbide high performance cutter FORMAT GT, INOX

Design: Unevenly twisted and unevenly pitched, cutting tips with 45° corner cutting chamfer with extended flutes.

Application: For INOX and titanium materials, for roughing and smoothing, for large cutting depths with utmost machining performance at very regular run and soft cut. The dynamic rotation allows HPC application with increased cutting values at ideal chipping values.

Save to list

€142.59/ pieceexcl. VAT

€172.53incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT