FORMAT

FORMAT Milling cutter HPC ex-lg.SC type INOX TiALN 35/38 deg. T4 14mm

  • ERIKS:14388495
  • Manufacturer:4317784603690
Image 1
Solid carbide high performance cutter FORMAT GT, INOX

Design: Unevenly twisted and unevenly pitched, cutting tips with 45° corner cutting chamfer with ground away shank.

Application: Universally applicable for roughing and smoothing, with utmost machining performance at very regular run. For large cutting depths in INOX and titanium materials. The dynamic rotation allows HPC application with increased cutting values at ideal chipping values.

Save to list

€203.05/ pieceexcl. VAT

€245.69incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT