FORMAT

FORMAT Milling cutter extra longFS SC T2 6.0mm

  • ERIKS:23109304
  • Manufacturer:4317784216524
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters (K10/K20)

Design: With centre cut, suitable for drilling.

Application: Can be used for milling keyways and fitted key grooves as well as for universal machining. For milling depths up to max. 3 x D.

Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
30 mm
Shaft Diameter
6 mm
Total length
75 mm
Head diameter
6 mm