




Design: With centre cut, suitable for drilling.
Application: Can be used for milling keyways and fitted key grooves as well as for universal machining. For milling depths up to max. 3 x D.
€31.03/ pieceexcl. VAT
€37.55incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Milling cutter with shank |
Maximum working length | 30 mm |
Shaft Diameter | 5 mm |
Total length | 75 mm |
Head diameter | 5 mm |