FORMAT

FORMAT Milling cutter extra longFS SC shank HA T3 5mm

  • ERIKS:23109312
  • Manufacturer:4317784216609
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters

Design: With centre cut, suitable for drilling.

Application: Can be used for slot cutting as well as for universal machining. For milling depths up to 3 x D. Ideal for use in mould-making. Feed is approx. 50% higher than with a 2-edged cutter.

Save to list

€24.59/ pieceexcl. VAT

€29.75incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
30 mm
Shaft Diameter
5 mm
Total length
75 mm
Head diameter
5 mm