FORMAT

FORMAT Mill. cutter sh. DIN6527 SC TiALN T4 6.0mm

  • ERIKS:23109151
  • Manufacturer:4317784215558
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters

Design: With centre cut, suitable for drilling.

Application: Can be used for peripheral milling as well as for universal machining. Can also be used for trimming and finishing milling.



Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
10 mm
Shaft Diameter
6 mm
Total length
54 mm
DIN standard
6527K
Head diameter
6 mm