FORMAT

FORMAT Mill. cutter sh. DIN6527 SC TiALN T4 3.0mm

  • ERIKS:23109148
  • Manufacturer:4317784215527
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters

Design: With centre cut, suitable for drilling.

Application: Can be used for peripheral milling as well as for universal machining. Can also be used for trimming and finishing milling.



Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.
Save to list

€16.97/ pieceexcl. VAT

€20.53incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
5 mm
Shaft Diameter
6 mm
Total length
50 mm
DIN standard
6527K
Head diameter
3 mm