FORMAT

FORMAT Mill. cutter sh. DIN6527 SC T4 shank HA 4mm

  • ERIKS:23109276
  • Manufacturer:4317784214261
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters

Design: With centre cut, suitable for drilling.

Application: Can be used for peripheral milling as well as for universal machining. Can also be used for trimming and finishing milling.

Save to list

€14.86/ pieceexcl. VAT

€17.98incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
8 mm
Shaft Diameter
6 mm
Total length
54 mm
DIN standard
6527K
Head diameter
4 mm