FORMAT

FORMAT Mill. cutter sh. DIN6527 SC T4 shank HA 3mm

  • ERIKS:23109275
  • Manufacturer:4317784214254
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters

Design: With centre cut, suitable for drilling.

Application: Can be used for peripheral milling as well as for universal machining. Can also be used for trimming and finishing milling.

Save to list

€13.92/ pieceexcl. VAT

€16.84incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
5 mm
Shaft Diameter
6 mm
Total length
50 mm
DIN standard
6527K
Head diameter
3 mm