




Design: With centre cut, suitable for drilling.
Application: Can be used for milling keyways and fitted key grooves P9 as well as for universal machining.
€13.96/ pieceexcl. VAT
€16.89incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Milling cutter with shank |
Maximum working length | 5 mm |
Shaft Diameter | 6 mm |
Total length | 54 mm |
DIN standard | 6527K |
Head diameter | 4 mm |