FORMAT

FORMAT Mill. cutter sh. DIN6527 SC T2 shank HA 18mm

  • ERIKS:23109226
  • Manufacturer:4317784213776
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters

Design: With centre cut, suitable for drilling.

Application: Can be used for milling keyways and fitted key grooves P9 as well as for universal machining.

Save to list

€94.35/ pieceexcl. VAT

€114.16incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
18 mm
Shaft Diameter
18 mm
Total length
84 mm
DIN standard
6527K
Head diameter
18 mm