FORMAT

FORMAT Mill. cutter sh. DIN6527 SC T2 shank HA 10mm

  • ERIKS:23109222
  • Manufacturer:4317784213738
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters

Design: With centre cut, suitable for drilling.

Application: Can be used for milling keyways and fitted key grooves P9 as well as for universal machining.

Save to list

€27.28/ pieceexcl. VAT

€33.01incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
11 mm
Shaft Diameter
10 mm
Total length
66 mm
DIN standard
6527K
Head diameter
10 mm