FORMAT

FORMAT Mill. cutter long DIN6527SC T2 shank HA 9.7mm

  • ERIKS:14569766
  • Manufacturer:4317784363617
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters

Design: Ultra-fine grit solid carbide, suitable for drilling.

Application: Can be used for milling keyways and fitted key grooves as well as for universal machining.

Save to list

€43.84/ pieceexcl. VAT

€53.05incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
DIN standard
6527K