FORMAT

FORMAT Mill. cutter long DIN6527SC T2 shank HA 4.8mm

  • ERIKS:23109444
  • Manufacturer:4317784363570
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters

Design: Ultra-fine grit solid carbide, suitable for drilling.

Application: Can be used for milling keyways and fitted key grooves as well as for universal machining.

Save to list

€21.55/ pieceexcl. VAT

€26.08incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
10 mm
Shaft Diameter
6 mm
Total length
57 mm
DIN standard
6527K
Head diameter
48 mm