FORMAT

FORMAT Mill. cutter long DIN6527SC T2 shank HA 12mm

  • ERIKS:23109238
  • Manufacturer:4317784213899
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters

Design: Ultra-fine grit solid carbide, suitable for drilling.

Application: Can be used for milling keyways and fitted key grooves as well as for universal machining.

Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
22 mm
Shaft Diameter
12 mm
Total length
83 mm
DIN standard
6527K
Head diameter
12 mm