




Design: Ultra-fine grit solid carbide, suitable for drilling.
Application: Can be used for milling keyways and fitted key grooves as well as for universal machining.
€55.15/ pieceexcl. VAT
€66.73incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Milling cutter with shank |
Maximum working length | 22 mm |
Shaft Diameter | 12 mm |
Total length | 83 mm |
DIN standard | 6527K |
Head diameter | 11 mm |