




Design: DIN 6527 with centre cut, suitable for drilling.
Application: Can be used for universal machining. Feed is approx. 50% higher than with a 2-edged cutter. The 45° spiral results in a soft and peeling cut and thus a high surface quality. Burr formation on the cutting edges is avoided.
€63.11/ pieceexcl. VAT
€76.36incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Milling cutter with shank |
Maximum working length | 16 mm |
Shaft Diameter | 10 mm |
Total length | 72 mm |
DIN standard | 6527L |
Head diameter | 9 mm |