FORMAT

FORMAT Mill. cutter lg. DIN6527 SC TiALN shank HB T4 9.0mm

  • ERIKS:12049726
  • Manufacturer:4317784469166
Image 1
Solid carbide milling cutters

Design: With centre cut, suitable for drilling.

Application: Can be used for peripheral milling as well as for universal machining. Can also be used for trimming and finishing milling.

Save to list

€43.33/ pieceexcl. VAT

€52.43incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
19 mm
Shaft Diameter
10 mm
Total length
72 mm
DIN standard
6527L
Head diameter
9 mm