FORMAT

FORMAT Mill. cutter lg. DIN6527 SC TiALN shank HB T4 7.0mm

  • ERIKS:12049725
  • Manufacturer:4317784469159
Image 1
Solid carbide milling cutters

Design: With centre cut, suitable for drilling.

Application: Can be used for peripheral milling as well as for universal machining. Can also be used for trimming and finishing milling.

Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
16 mm
Shaft Diameter
8 mm
Total length
63 mm
DIN standard
6527L
Head diameter
7 mm