FORMAT

FORMAT Metalwork Tool Set, Set of 56, Steel

  • ERIKS:23070469
  • Manufacturer:4317784137478
Image 1
Metalwork tool set, 56-piece

Set content:
1 steel sheet toolbox
1 water pump pliers, 240 mm
1 universal pliers, 180 mm
1 side cutter, 160 mm
1 open ended spanner set, 9-piece, 6–32 mm
1 double-ended ring spanner set, 12-piece, 6-32 mm
1 hexagon hexagon key L-wrench set 8-pieces on ring, 2–10 mm
1 screwdriver set, 6-piece, with wooden handle
1 centre punch, 120 x 12 mm
2 drift punch 3; 5 mm
2 engineer's hammers with handle protection sleeve 500; 1000 g
1 metal bow saw 300 mm
1 hand saw blade, HSS/bimetal 300 mm
1 carbide scriber 150 mm
1 steel wire brush, 4-row
1 workshop file, H2, flat blunt 200 mm
1 workshop file, H2, round 200 mm
2 file handles
1 flat chisel 300 mm
1 cross chisel, 200 mm
1 wooden folding rule 2 m
1 padlock 40mm

Note: All tools in this tool set equate to the article descriptions in this catalogue. We reserve the right to change the composition of the set.
Save to list

€322.25/ pieceexcl. VAT

€389.92incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Metalwork Tool Set
Set version
Metalwork tool set, 56-piece
Material
Steel
Total number of tools
56
Heating- + sanitary mechanic set
No
E-mechanic set
No
Packaging
Metal box
Height
200 mm
Length
530 mm
Width
200 mm