FORMAT

FORMAT Metal Tool Set, Set of 43, Steel

  • ERIKS:14568093
  • Manufacturer:4317784637206
Image 1
Metal tool set, 43-pc

Set content:
1 steel sheet toolbox
1 padlock set
1 pocket calipers, 150 mm
1 precision bevelled square, 100 x 70 mm
1 straightedge, 125 mm
1 flexible steel rule tape, 300 mm
1 divider 200 mm
1 fitter's hammer 300 g
1 centre punch 120 mm
1 hexagon key L-wrench set with ball head, 9-pc, 5–10mm
1 scriber, 150 mm
1 protractor, 120/150 mm
1 pin punch set, 6-pc
1 metal bow saw 300 mm
1 hand saw blade HSS
3 workshop files, flat blunt H1, 150; 250; 350 mm
2 workshop files, flat blunt H2, 150; 250 mm
1 workshop file square H1, 150 mm
1 workshop file square H2, 150 mm
1 workshop file, half-round H1, 200 mm
1 workshop file, half-round H2, 200 mm
2 workshop files, round H2, 150; 200 mm
1 file handle size 3, 100–150 mm
1 file handle size 4, 200–250 mm
1 file handle size 4/1, 200–250mm
1 file handle size 5, 300–350 mm
1 adjustable tap wrench
1 industrial hand brush
1 microfibre cloth set, blue, 5-pc
1 panorama glasses, silver/black
1 ear muffs
1 pair ear plugs

Note: All tools in this tool set equate to the article descriptions in this catalogue. We reserve the right to alter the composition of the set.
Save to list

€477.99/ pieceexcl. VAT

€578.37incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Metal Tool Set
Set version
Metal tool set, 43-piece
Material
Steel
Total number of tools
43
Heating- + sanitary mechanic set
No
E-mechanic set
No
Height
400 mm
Length
1000 mm
Width
500 mm