FORMAT

FORMAT Met. circ saw bld HSS Eco300x2.5x40x120T

  • ERIKS:14569146
  • Manufacturer:4317784617765
Image 1
HSS metal circular saw blade “Eco”

Design: Bore H7, in accordance with DIN 1840, hollow-ground. The base material is laser-cut with a bright surface finish. Hardened and tempered multiple times to 63-65 HRC.



Highly wear-resistant TiN Plus coating as protection against material pick-up, to improve tool life and use of coolant.

Application: Can be used on manual, semi-automatic and fully automatic sawing machines. For cutting construction steels, non-alloyed tool steel,
tough and hard and tough materials (V 2A, V 4A) with material strengths up to 1000 N/mm². Universal use for steel and stainless steel.
Save to list

€326.83/ pieceexcl. VAT

€395.46incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT