FORMAT

FORMAT Malleable cast iron clampwith 2-component handle. 200x100mm

  • ERIKS:12510099
  • Manufacturer:4317784520072
Image 1
Malleable cast iron clamp, 2-component handle

Design: Hollow profile rail made from statically optimised, cold-drawn quality steel, zinc-plated, fixed and mobile brackets made from high-quality, powder-coated cast iron, spindle with trapezoidal thread, burnished and mobile-mounted, completely flat pressure plate. The screw clamps to jaw width 400 mm, fitted with plastic protective caps on the pressure plate and on the upper part for gentle clamping.

Application: Multi-purpose clamping tool to hold items for processing or connecting to other parts.



With Kraftkant® handle, square-shaped for improved force transmission. Hollow profile rail with ribbing. Clamping force up to 5.5 kN.

Save to list

€31.78/ pieceexcl. VAT

€38.45incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Chucking range
200 mm
Jaw length
100 mm