FORMAT

FORMAT Magnetic tape 30m yellow 20x0.6mm

  • ERIKS:14052954
  • Manufacturer:4317784605892
Image 1
Magnetic tape

Design: Magnetic tape with coloured PVC coating.

Note: Further dimensions and colours available on request.

Save to list

€69.58/ pieceexcl. VAT

€84.19incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Tape colour
Yellow
Length belt/tape/tie
30 m
Band width
20 mm
Height
0.6 mm