FORMAT

FORMAT Magnetic spirit level 3 levels 25cm

  • ERIKS:12596601
  • Manufacturer:4317784520706
Image 1
Magnetic spirit level

Design: Made of die-cast aluminium, with 2 strong rare earth magnets. 3 bubble level indicators (horizontal 45° and vertical bubble level indicator) UV- and water-resistant. With side view and mirror optic , the bubble can be comfortably observed from the top view. Measuring accuracy in normal position 0.5 mm/

Application: Suitable for horizontal and vertical measurements in normal position, furthermore due to the V-groove easy placement on round components (e.g. pipes).

Save to list

€29.35/ pieceexcl. VAT

€35.51incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
250 mm