FORMAT

FORMAT Magn. meas. stand 320N with fine adjustment on Base 151.5mm

  • ERIKS:12596355
  • Manufacturer:4317784517515
Image 1
Magnetic articulated measuring stand

Design: Five-axis articulated measuring stand, central locking with spring-mounted clamping. With powerful magnet with prism sole which can be switched on and off, fast clamping in any position. Arms made of red anodised, high-strength aluminium alloy, can be combined as required. With fine adjustment on magnetic base for constricted spaces and areas which are hard to access, zero setting takes place quicker than when using any other fine adjustment. With dial gauge Ø 8 mm and dovetail adaptor. Supplied in transport packaging.

Application: For clamping dial gauges, precision indicators, lever gauges and measuring probes.

Save to list

€165.00/ pieceexcl. VAT

€199.65incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT