FORMAT

FORMAT Magn. flat grippers 22mm with bushing M4/neoprene

  • ERIKS:14050867
  • Manufacturer:4317784583015
Image 1
Image 2
Image 1
Image 2
Neodymium magnet flat gripper with neoprene protective coating and threaded bushing

Design: Made of neodymium, with neoprene protective coating with threaded bushing. The recommended operating temperature is max. 80 °C. Extremely strong holding force in relation to size.

Application: Optimum hold on thin sheets with a susceptible surface.

Save to list

€5.54/ pieceexcl. VAT

€6.70incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT