FORMAT

FORMAT Machine vice RS size 1 92mm

  • ERIKS:12742142
  • Manufacturer:4317784540483
Image 1
Machine vice - mechanical

Design: Body made from special cast iron, with hardened and ground clamping jaws.

Application: For clamping of workpieces on drilling/milling machines and machining centres.

Scope of delivery: Machine vice with hand crank.

Save to list

€759.83/ pieceexcl. VAT

€919.39incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Clamping/chucking range
85 mm
Jaw width
92 mm