FORMAT

FORMAT Machine vice mechanical 150mm/300

  • ERIKS:23420134
  • Manufacturer:4317784353496
Image 1
Machine vice, mechanical

Design: Body and jaws made of steel, hardened (60 HRC) and ground. The tolerance range is within 0.02 mm. Draw-down jaws also lockable. Fastening is done by grid holes or jaws.

Application: For use on machining centres and machine tools with high working accuracy.

Note: Rotary plate upon request.

Scope of delivery: incl. hand crank.

Save to list

€1,251.82/ pieceexcl. VAT

€1,514.70incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Clamping/chucking range
300 mm
Jaw width
150 mm