FORMAT

FORMAT Machine tap TANDEM DIN374 HSSE vaporised form C 6H M4x0.5

  • ERIKS:12741307
  • Manufacturer:4317784535779
Image 1
Blind hole machine tap

Application: Universal taps with a broad range of metric fine thread according to DIN 13.

Save to list

€19.51/ pieceexcl. VAT

€23.61incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
4
Pitch inner thread
5 mm
DIN standard
374
Material
HSS-E