

Application: Universal taps with a broad range of metric fine thread according to DIN 13.
€27.88/ pieceexcl. VAT
€33.73incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | Metric |
Thread size metric (M..) | 12 |
Pitch inner thread | 125 mm |
DIN standard | 374 |
Material | HSS-E |