FORMAT

FORMAT Machine tap TANDEM DIN374 HSSE vaporised form B 6H M5x0.50

  • ERIKS:12741262
  • Manufacturer:4317784535786
Image 1
Through hole machine tap

Application: Universal taps with a broad range of metric fine thread according to DIN 13.

Save to list

€19.51/ pieceexcl. VAT

€23.61incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
5
Pitch inner thread
5 mm
DIN standard
374
Material
HSS-E