

Application: Universal taps with a broad range of metric fine thread according to DIN 13.
€20.40/ pieceexcl. VAT
€24.68incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | Metric |
Thread size metric (M..) | 12 |
Pitch inner thread | 15 mm |
DIN standard | 374 |
Material | HSS-E |