FORMAT

FORMAT Machine tap TANDEM DIN374 HSS-PM TiN form B 6H M14x1.5

  • ERIKS:12741293
  • Manufacturer:4317784536011
Image 1
Through hole machine tap

Application: Universal taps with a broad range of metric fine thread according to DIN 13.

Save to list

€45.96/ pieceexcl. VAT

€55.61incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
14
Pitch inner thread
15 mm
DIN standard
374
Material
HSS-E