FORMAT

FORMAT Machine tap TANDEM DIN374 HSS-PM TiN form B 6H M10x1

  • ERIKS:12741282
  • Manufacturer:4317784535823
Image 1
Through hole machine tap

Application: Universal taps with a broad range of metric fine thread according to DIN 13.

Save to list

€32.49/ pieceexcl. VAT

€39.31incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
10
Pitch inner thread
1 mm
DIN standard
374
Material
HSS-E