FORMAT

FORMAT Machine tap TANDEM DIN371 HSSE vaporised type N 6H form C M3

  • ERIKS:12741160
  • Manufacturer:4317784536912
Image 1
Blind hole machine tap

Design:     M3–M10 DIN 371 with reinforced shank.
    M12–M20 DIN 376 with overflow shank

Application: Universal taps with a broad range of metric regulation thread according to DIN 13.

Save to list

€10.79/ pieceexcl. VAT

€13.06incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
3
Pitch inner thread
5 mm
DIN standard
371
Material
HSS-E