FORMAT

FORMAT Machine tap TANDEM DIN371 HSS-PM TiN type N 6H form B through hole M5

  • ERIKS:12741140
  • Manufacturer:4317784536745
Image 1
Through hole machine tap

Design:     M3–M10 DIN 371 with reinforced shank.
    M12–M20 DIN 376 with overflow shank

Application: Universal taps with a broad range of metric regulation thread according to DIN 13.

Save to list

€16.32/ pieceexcl. VAT

€19.75incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
5
Pitch inner thread
8 mm
DIN standard
371
Material
HSS-E