FORMAT

FORMAT Machine tap HSSE NPT 1."

  • ERIKS:23412032
  • Manufacturer:4317784255561
Image 1
Machine tap, short, cutting tap

Application: For NPT threads.

Note: These taps can be used as both blind hole machine taps and as hand taps (finish taps only).

Save to list

€93.79/ pieceexcl. VAT

€113.49incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
NPT
Thread size
1 in
Pitch inner thread
11.5 in
Material
HSS