

€14.09/ pieceexcl. VAT
€17.05incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | UNC |
Thread Size | NR.4 |
Pitch inner thread | 40 in |
Colour code | Yellow-ring |
DIN standard | 2184-1 |
Material | HSS-co |
Total length | 56 mm |
Shaft Diameter | 3.5 mm |
Square head | 2.7 mm |