FORMAT

FORMAT Machine tap HSSE bright form B UNC 5/16"-18

  • ERIKS:23412499
  • Manufacturer:4317784256513
Image 1
Through hole machine tap

Design: With spiral point form B (4-5 threads).

Application: For UNC thread, unified coarse thread, ANSI B1.1. Particularly suitable for general steels, construction steels, machining steels, case-hardening steels and tempered steels.
Save to list

€16.50/ pieceexcl. VAT

€19.97incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
UNC
Thread size
5/16 in
Pitch inner thread
18 in
Material
HSS-co