FORMAT

FORMAT Machine tap HSSE bright form B UNC 1/4"-20

  • ERIKS:23412498
  • Manufacturer:4317784256506
Image 1
Through hole machine tap

Design: With spiral point form B (4-5 threads).

Application: For UNC thread, unified coarse thread, ANSI B1.1. Particularly suitable for general steels, construction steels, machining steels, case-hardening steels and tempered steels.
Save to list

€14.41/ pieceexcl. VAT

€17.44incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
UNC
Thread size
1/4 in
Pitch inner thread
20 in
Material
HSS-co