FORMAT

FORMAT Machine tap FAT ex-lg. HSSE TiN type N 6HX M10

  • ERIKS:12741252
  • Manufacturer:4317784535519
Image 1
Blind hole machine tap

Application: Universal taps with a broad range of metric regulation thread according to DIN 13.

Note: Tolerance field 6HX: Addition "X" indicates a tolerance range outside the standard - especially suitable for oversized, high-strength and abrasive materials - with a longer service life.

Save to list

€42.73/ pieceexcl. VAT

€51.70incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
10
Pitch inner thread
15 mm
Material
HSS-E