FORMAT

FORMAT Machine tap FAT DIN376 HSSE vaporised type N 6H blind hole M12

  • ERIKS:12741239
  • Manufacturer:4317784536806
Image 1
Blind hole machine tap

Design: With extremely short point form.

Application: Universal taps with a broad range of metric regulation thread according to DIN 13. Particularly suitable for blind holes with a very short thread run-out.

Save to list

€21.19/ pieceexcl. VAT

€25.64incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
12
Pitch inner thread
175 mm
DIN standard
371
Material
HSS-E