FORMAT

FORMAT Machine tap DIN5156 HSSE TiCN type V4A form C G1/2"

  • ERIKS:23412487
  • Manufacturer:4317784359399
Image 1
Blind hole machine tap

Design: With chamfer form C (2-3 threads).

Application: For pipe threads DIN ISO 228 (DIN 259). Particularly suitable for rust and acid-resistant steels such as sulphured steels, austenitic steels, martensitic steels and ferritic steels.
Save to list

€74.15/ pieceexcl. VAT

€89.72incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
G (BSP)
Thread size
1/2 in
Pitch inner thread
14 in
DIN standard
5156