FORMAT

FORMAT Machine tap DIN5156 HSSE form C G3/8"

  • ERIKS:23412478
  • Manufacturer:4317784142380
Image 1
Blind hole machine tap

Application: For pipe threads DIN ISO 228 (DIN 259). Particularly suitable for general steels, construction steels, machining steels, case-hardening steels and tempered steels.

Save to list

€32.87/ pieceexcl. VAT

€39.77incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
G (BSP)
Thread size
3/8 in
Pitch inner thread
19 in
DIN standard
5156
Material
HSS-co