

Application: For pipe threads DIN ISO 228 (DIN 259). Particularly suitable for general steels, construction steels, machining steels, case-hardening steels and tempered steels.
€48.59/ pieceexcl. VAT
€58.79incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | G (BSP) |
Thread size | 1/2 in |
Pitch inner thread | 14 in |
Colour code | Yellow-ring |
DIN standard | 5156 |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 125 mm |
Shaft Diameter | 16 mm |
Square head | 12 mm |