FORMAT

FORMAT Machine tap DIN5156 HSSE form B G1/2"

  • ERIKS:23412471
  • Manufacturer:4317784142335
Image 1
Through hole machine tap

Application: For pipe threads DIN ISO 228 (DIN 259). Particularly suitable for general steels, construction steels, machining steels, case-hardening steels and tempered steels.

Save to list

€45.87/ pieceexcl. VAT

€55.50incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
G (BSP)
Thread size
1/2 in
Pitch inner thread
14 in
DIN standard
5156
Material
HSS-co