FORMAT

FORMAT Machine tap DIN5156 HSS form B G1."

  • ERIKS:23103329
  • Manufacturer:4317784142359
Image 1
Through hole machine tap

Application: For pipe threads DIN ISO 228 (DIN 259). Particularly suitable for general steels, construction steels, machining steels, case-hardening steels and tempered steels.

Save to list

€102.07/ pieceexcl. VAT

€123.50incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
G (BSP)
Thread size
1 in
Pitch inner thread
11 in
Colour code
Yellow-ring
DIN standard
5156
Material
HSS-co
Total length
160 mm
Shaft Diameter
25 mm
Square head
20 mm