

Application: For steel casing pipe threads DIN 40430. Particularly suitable for general steels, construction steels, machining steels, case-hardening steels and tempered steels.
€44.06/ pieceexcl. VAT
€53.31incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | PG |
Thread size | 9 in |
Pitch inner thread | 18 in |
DIN standard | 40432 |
Material | HSS-co |
€29.77/ pieceexcl. VAT
€36.02incl. VAT
Estimated delivery date - 18/11/2026