

Application: For steel casing pipe threads DIN 40430. Particularly suitable for general steels, construction steels, machining steels, case-hardening steels and tempered steels.
€131.21/ pieceexcl. VAT
€158.76incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | PG |
Thread size | 29 in |
Pitch inner thread | 16 in |
DIN standard | 40432 |
Material | HSS-co |
€178.64/ pieceexcl. VAT
€216.15incl. VAT
Estimated delivery date - 18/11/2026